Shop All Stacking Chairs
Lifetime
80473 Green Stacking Children's Chair, 4PK
Mfr # 38480473
Zoro # G011127922
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifetime
- MFR # 38480473
- Zoro # G011127922
- Country of Origin United States
- Category Stacking Chairs
Description
Provide seating for children in your establishment or at your daycare facility with this Lifetime 80473 green stacking children's chair. This chair is made of high-impact polyethylene and is designed for children ages 3 to 9. It's contoured to fit the shape of each child helping to promote comfort.**This chair has a rust-resistant powder coated steel frame that allows it to be used both indoors and outdoors. It's stain scratch and water resistant ensuring easy cleaning and maintenance. Plus its lightweight form and cut-out carry handle in the back make it simple to transport. Ensure your young guests have a place to sit in your establishment with this Lifetime chair!**Overall Dimensions:*Width: 24''*Depth: 24''*Height: 23 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-438-OR-GG)
- FLASH FURNITURE Advantage Burgundy Pattern Discount Church Chair, 21" Wide (EPCHT-100)
- Lifetime Seating