Shop All Folding & Event Tables
Lifetime
72 Adjustable Height Folding Table Almond, 24H to 36H
Mfr # 80565
Zoro # G608619861
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 72 in
- Height 24 - 36 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifetime
- MFR # 80565
- Zoro # G608619861
- UPC # 81483808260
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 72 in |
Height | 24 - 36 in |
Details
Item | Adjustable Height |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Description
Lifetime plastic folding table is durable, yet lightweight for easy set up. Lifetime Folding Table features double wall, 2 thick high density polyethylene top for long life. UV-Protected High-Density Polyethylene HDPE Top. Moisture proof and stain resistant. Rust resistant powder coated steel framing for extra strength. Folds to 2 for easy storage. Table adjusts in 3 height settings - 24H, 29H or 36H. Indoor/outdoor use. Exceeds ANSI/BIFMA Standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GR Vinyl, Pool Twl (R08-GGX-XPN)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Folding Table (2940)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- LIFETIME Essential 6 Ft. x 30 In. White Granite Fold-In-Half Table (80333)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Fold-In-Half Table (4428)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- Lifetime Folding & Event Tables