No Product Image Available
Lifetime

60103 80 Gallon Heavy-Duty Outdoor Storage Deck Box


original price: $239.99
7% off
new price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A great way to add a convenient storage solution to your outdoor area this Lifetime 60103 80 gallon heavy-duty outdoor storage deck box offers the reliable storage capabilities you need. Designed to withstand an outdoor environment this box is ideal for storing outdoor equipment like pool tubes sports equipment or even towels. Complementing the desert sand side walls the spring-hinged brown lid is lockable to secure your equipment and opens more than 90 degrees for easy access. Plus the steel hinges are weather-resistant and guaranteed not to rust and molded handles provide a comfortable grip for easy transportation. When closed this box boasts a 250 lb. weight capacity so you can push it up against a building wall or a fence and use it as a bench!**This box's durable UV-protected high-density polyethylene construction ensures long-lasting use. With a large 80 gallon interior capacity you can store all of your outdoor equipment with ease. Assembling this box is simple with the help of the included instruction manual. Whether you want to keep this by the pool to hold towels and toys or to use it to store sports equipment by your court or field this storage box is a durable reliable choice.**Overall Dimensions:*Length: 39''*Width: 24''*Height: 26''*Capacity: 250 lb.**Interior Dimensions:*Length: 37''*Width: 21 1/2''*Height: 23 13/16''*Capacity: 80 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.