No Product Image Available

Lifetime

60012 Brown 130 Gallon Outdoor Storage Box


product price: $438.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A great way to add a convenient storage solution to your outdoor area this Lifetime 60012 brown 130 gallon outdoor storage box offers the reliable storage capabilities you need. Designed to withstand an outdoor environment this storage box is ideal for storing outdoor equipment like pool tubes sports equipment or even towels. The spring-hinged lid is lockable to secure your equipment and it opens more than 90 degrees for easy access. Plus thanks to the gas assist piston the lid will not slam shut when released so you won't have to worry about any smashed fingers. Push it up against a building wall or a fence and use it as a bench!**A durable UV-protected high-density polyethylene construction ensures long-lasting use. With a large 130 gallon interior capacity and a 900 lb. weight capacity you can store all of your outdoor equipment with ease. Assembling this box is simple with the help of the included instruction manual. Whether you want to keep this by the pool to hold towels and toys or to use it to store sports equipment by your court or field this storage box is a durable reliable choice.**Overall Dimensions:*Length: 60''*Width: 24''*Height: 26 1/2''**Interior Dimensions:*Length: 57 9/16''*Width: 22 9/16''*Height: 23 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.