Shop All Filtration Systems
Lifestraw
Water Filter System, 0.2 Microns, Blue
Mfr # LSPH038
Zoro # G5721723
product price: $19.81
/ea
$19.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Personal Water Filtration Systems
- Microns 0.2
- Flow Rate 0.8 gpm
- Max. Pressure 5 psi
- Pressure Drop 5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifestraw
- MFR # LSPH038
- Zoro # G5721723
- UPC # 7640144282943
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 1 13/64 in |
Overall Height | 9 in |
Details
Sub-Category | Personal Water Filtration Systems |
Item | Water Purifier |
Microns | 0.2 |
Flow Rate | 0.8 gpm |
Max. Pressure | 5 psi |
Pressure Drop | 5 psi |
Color | Blue |
Service Life | 1,000 gal |
Number of Cartridges Required | 0 |
Cartridges Required | LSCARB410, Mfr. No. LSGOSPCCB |
With Valve/Without Valve | Without Valve |
Head Material | Plastic |
Filter Media | Hollow Fiber Membrane Microfilter |
Max. Temp. | 150 Degrees F |
Reduces | Bacteria, Microplastics, Parasites |
Standards | NSF P248 |
Includes | Cartridge, Lanyard |
Housing Material | Plastic |
Application | Backpacking, Camping, Emergency Preparedness |
With Gauge/Without Gauge | Without Gauge |
Purifying Capacity | 1,000 gal |
Effective Against | Bacteria, Microplastics, Parasites |
Description
Water Purifier, Effective Against Bacteria, Microplastics, Parasites, Purifying Capacity 1,000 gal, 0.8 gpm Flow Rate, Standards NSF P248
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 100 Ft. (ZUSA-HT-522)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- CAMCO HL 200 EXTERNAL FILTER KIT INCLUDING C 2063 CTG (6/CASE) (52141)
- ISPRING 75 GPD RO System with Pump (RCC7P)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- IN-SINK-ERATOR Hot Water Tank and Filtration System (HWT-F1000S)
- ISPRING Tankless RO Water Filtration System (RCB3P)
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- BRITA On Tap Faucet Water Filter System, White, PK4 (CLO42201CT)
- Lifestraw Filtration Systems