Shop All Filtration Systems
This Product is Discontinued
Lifestraw
Water Filter System, 0.2 Microns, Blue (Discontinued)
Mfr # LSM017012
Zoro # G5777014
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Group Water Purifier and Filtration System
- Microns 0.2
- Flow Rate 3.2 gpm
- Max. Pressure 43 psi
- Reduces Bacteria, Microplastics, Parasites, Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifestraw
- MFR # LSM017012
- Zoro # G5777014
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 3 55/64 in |
Overall Height | 10 39/64 in |
Details
Sub-Category | Group Water Purifier and Filtration System |
Item | Water Purifier |
Microns | 0.2 |
Flow Rate | 3.2 gpm |
Max. Pressure | 43 psi |
Reduces | Bacteria, Microplastics, Parasites, Viruses |
Max. Temp. | 150 Degrees F |
With Gauge/Without Gauge | Without Gauge |
Head Material | Plastic |
Housing Material | Plastic |
With Valve/Without Valve | Without Valve |
Number of Cartridges Required | 0 |
Application | Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel |
Pressure Drop | 43 psi |
Includes | Filter and Purification Cartridge, Gravity Bag, Quick Connect Hose |
Service Life | 4,755 gal |
Cartridges Required | LSCARB410, Mfr. No. LSGOSPCCB |
Color | Blue |
Filter Media | Hollow Fiber Membrane Microfilter, Purification Cartridge |
Effective Against | Bacteria, Microplastics, Parasites, Viruses |
Purifying Capacity | 4,750 gal |
Description
Water Purifier, Effective Against Bacteria, Microplastics, Parasites, Viruses, Purifying Capacity 4,750 gal, 3.2 gpm Flow Rate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.