Shop All Filtration Systems
This Product is Discontinued
Lifestraw
Water Filter System, 0.2 Microns, Blue (Discontinued)
Mfr # LSG201BL09
Zoro # G5721739
This Product is Discontinued
Key Features
- Sub-Category Personal Water Filtration Systems
- Microns 0.2
- Flow Rate 0.3 gpm
- Max. Pressure 5 psi
- With Gauge/Without Gauge Without Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifestraw
- MFR # LSG201BL09
- Zoro # G5721739
- UPC # 40144283686
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 3 9/64 in |
Overall Height | 9 1/4 in |
Details
Sub-Category | Personal Water Filtration Systems |
Item | Water Purifier |
Microns | 0.2 |
Flow Rate | 0.3 gpm |
Max. Pressure | 5 psi |
With Gauge/Without Gauge | Without Gauge |
Application | Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel |
Reduces | Bacteria, Chlorine, Microplastics, Odor, Parasites, Pesticides, Taste |
With Valve/Without Valve | Without Valve |
Service Life | 1,000 gal |
Cartridges Required | LSCARB410, Mfr. No. LSGOSPCCB |
Pressure Drop | 5 psi |
Filter Media | Activated Carbon, Hollow Fiber Membrane Microfilter |
Includes | Carabiner, Cartridge |
Max. Temp. | 150 Degrees F |
Number of Cartridges Required | 1 |
Color | Blue |
Housing Material | Plastic |
Standards | NSF 42 |
Head Material | Plastic |
Purifying Capacity | 1,000 gal |
Effective Against | Bacteria, Chlorine Taste and Odor, Microplastics, Parasites, Pesticides |
Description
Water Purifier, Effective Against Bacteria, Chlorine Taste and Odor, Microplastics, Parasites, Pesticides, Purifying Capacity 1,000 gal, 0.3 gpm Flow Rate, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.