Shop All Filtration Systems
This Product is Discontinued
Lifestraw
Water Filter System, 0.2 Microns, Blue (Discontinued)
Mfr # LSFX01BK01
Zoro # G5776953
This Product is Discontinued
Key Features
- Sub-Category Personal Water Filtration Systems
- Microns 0.2
- Flow Rate 0.2 gpm
- Max. Pressure 5 psi
- Filter Media Activated Carbon, Hollow Fiber Membrane Microfilter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifestraw
- MFR # LSFX01BK01
- Zoro # G5776953
- Country of Origin Korea, Republic of
- Category Filtration Systems
Dimensions
Overall Width | 3 55/64 in |
Overall Height | 10 39/64 in |
Details
Sub-Category | Personal Water Filtration Systems |
Item | Water Purifier |
Microns | 0.2 |
Flow Rate | 0.2 gpm |
Max. Pressure | 5 psi |
Filter Media | Activated Carbon, Hollow Fiber Membrane Microfilter |
Pressure Drop | 5 psi |
Application | Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel |
With Gauge/Without Gauge | Without Gauge |
Includes | Cartridge |
Number of Cartridges Required | 1 |
With Valve/Without Valve | Without Valve |
Reduces | Bacteria, Chlorine, Lead, Microplastics, Odor, Other Heavy Metals, Parasites, Pesticides, Taste |
Max. Temp. | 150 Degrees F |
Service Life | 500 gal |
Standards | NSF 42 and 53 |
Housing Material | Plastic |
Color | Blue |
Head Material | Plastic |
Cartridges Required | LSCARB410, Mfr. No. LSGOSPCCB |
Purifying Capacity | 500 gal |
Effective Against | Bacteria, Chlorine Taste and Odor, Lead, Microplastics, Other Heavy Metals, Parasites, Pesticides |
Description
Water Purifier, Effective Against Bacteria, Chlorine Taste and Odor, Lead, Microplastics, Other Heavy Metals, Parasites, Pesticides, Purifying Capacity 500 gal, 0.2 gpm Flow Rate, Standards NSF 42 and 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.