Shop All Filtration Systems
This Product is Discontinued
Lifestraw
Water Filter System, 0.2 Microns, Blue (Discontinued)
Mfr # LSC024
Zoro # G5776987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Group Water Purifier and Filtration System
- Microns 0.2
- Flow Rate 3.2 gpm
- Max. Pressure 43 psi
- Pressure Drop 43 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifestraw
- MFR # LSC024
- Zoro # G5776987
- Country of Origin China
- Category Filtration Systems
Dimensions
Overall Width | 33 1/2 in |
Overall Height | 22 in |
Height | 22 in |
Width | 33 1/2 in |
Connection Size | 5/8 in |
Description
Water Filter System, Reduces Bacteria, Microplastics, Parasites, Viruses, Micron Rating 0.2 micron, Connection Size 5/8 in, Overall Height 22 in, Width 33 1/2 in, Service Life 26,000 gal, Includes Valve No, Flow Rate 3.2 gpm, Application Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel, Color Blue, Filter Media Hollow Fiber Membrane Microfilter, Purification Cartridge, Head Material Plastic, Housing Material Plastic, Includes Backwash Bottle, Filter Cartridge, Taps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.