Lifesecure

Survival Kit, 3 Day


product price: $109.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Components 60
  • Case Material Nylon
  • Width 9"
  • Height 11"
  • Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9"
Height 11"
Length 9 in
Depth 4.75"

Details

Item Emergency Kit
Number of Components 60
Case Material Nylon
Color Blue
Includes (1) Face Mask Respirator, (1) Thermal Blanket, (1) Poncho, (1) Pair of Vinyl Gloves, (2) 20 Hr. Body Warmers, (1) Metal Whistle with Lanyard, (1) AM/FM Radio with Replacement Batteries, (1) Flashlight with Batteries, (2) 12 Hr. Light Sticks, (10) Emergency Water Pouches (4 oz Each), (1) 2,400 Calorie food bar, (1) 30-Piece First Aid Kit, (6) Moist towelettes, (3) Biohazard waste bags, (1) Pair vinyl gloves
Industry Type Healthcare
Material Various

Description

Personal Emergency Survival Kit, Number of Components 60, Case Material Nylon, Color Navy Blue, Height 11 in, Length 9 in, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.