Shop All Medical Equipment Bags & Cases
Lifesecure
SecurEvac Hi-Visibility Emergency Sling & Shoulder Bag
Mfr # 60330
Zoro # G604938393
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 60330
- Zoro # G604938393
- UPC # 857928005811
- Country of Origin China
- Category Medical Equipment Bags & Cases
Description
Hi-Visibility Emergency sling and shoulder bag with integrated flashing LED safety signal and reflective safety stripes. Bag can be worn over the shoulder or across the body for hands-free emergency response. Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option. Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. FOR SAFETY and SIGNALING for HELP — Flashing LED Safety Signal (2 AAA batteries not included) reflective stripes on three sides, and high-visibility markings. LED Safety signal with flashing and continuous beam modes emits a super–bright beam that can be seen up to 2,500 feet and can be used to signal for help or rescue. Attached to the bag, it provides strong visibility to approaching vehicles and helps keep track of others when evacuating or traveling on foot. Signal can be removed from bag and worn using the convenient belt clip.
FOR HANDS-FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option.
FOR FLEXIBLE QUICK-ACCESS ORGANIZATION — Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready.
FOR DURABILITY and PROTECTION of SUPPLIES — This rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies.
.
FOR IDENTIFICATION and EMERGENCY INFORMATION –Integrated card holder on back of bag can hold a business card, other ID, or emergency information.
Contents:
(1) SecurEvac HI-Visibility/Hi-Safety ALL-HAZARDS Emergency Sling & Shoulder Bag
Dimensions:
10.5” x 8” x 5”
Weight:
12 ounces
FOR HANDS-FREE RESPONSE: Adjustable strap with 15 attachment configuration options ensures a comfortable and functional fit. Dual tote handles provide additional carry option.
FOR FLEXIBLE QUICK-ACCESS ORGANIZATION — Three zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready.
FOR DURABILITY and PROTECTION of SUPPLIES — This rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies.
.
FOR IDENTIFICATION and EMERGENCY INFORMATION –Integrated card holder on back of bag can hold a business card, other ID, or emergency information.
Contents:
(1) SecurEvac HI-Visibility/Hi-Safety ALL-HAZARDS Emergency Sling & Shoulder Bag
Dimensions:
10.5” x 8” x 5”
Weight:
12 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- ACME UNITED First Aid Only FAE-6201-001 SmartCompliance Refill Burn Dressing, 4"X4", 1/Box (FAE-6201-001)
- FIELDTEX Med Module Bag, green (911-106981GR)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- STERILITE CORPORATION Sterilite 48 Quart Clear Hinged Lid Storage Box 19148006 (19148006)
- ORTHO Backpack Spryr Ortho 4G (190630)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Response Bag, Beige, 10" L (9314)
- Lifesecure Medical Equipment Bags & Cases