Shop All Book Bags & Backpacks
Lifesecure
SecurEvac Hi-Visibility Backpack
Mfr # 60340
Zoro # G304926805
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 60340
- Zoro # G304926805
- UPC # 857928005026
- Country of Origin China
- Category Book Bags & Backpacks
Details
Color | Blue |
Material | Nylon |
Description
Durable, high-visibility SecurEvac emergency survival backpack with padded shoulder straps, and sternum strap for stability in motion. Designed with a 3-LED flashing safety signal, quick-find emergency identification, and 360 degree high-visibility reflective safety stripes. XL-Capacity: 14′′ x 18′′ x 13′′. • FOR DURABILITY, PROTECTION OF SUPPLIES, AND COMFORT: Padded adjustable shoulder straps with heavy stitching and padded back panel and heavy–duty ergonomic zippers with doubled covering.
• FOR CARRYING CONVENIENCE, ORGANIZATION, AND EASY ACCESS TO SUPPLIES: Top–grab loop handle. Double zippered main compartment. Front small zippered pocket. Additional utility loops.
• FOR SAFETY AND SIGNALING FOR HELP: 3-LED Safety Signal (2 AA batteries not included).
Contents:
• DURABILITY COMFORT AND SAFETY: This rugged backpack is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. Comfortable, padded shoulder straps are adjustable with heavy stitching for durability. Back panel is padded for comfortable carrying. Heavy–duty ergonomic zippers are protected by doubled covering to help keep dirt and moisture out.
• CONVENIENCE AND ORGANIZATION: Top–grab loop handle allows for quick one–handed transport. Double zipper on the main compartment provides easy access. Second pocket helps organize contents. Adjustable utility strap holds 3-LED Safety Signal or secures other supplies. Two additional utility loops allow for securing ID tag (not included) and other supplies.
• SAFETY: 3-LED Safety Signal (2 AA batteries not included) with flashing and continuous beam modes emits a super–bright beam that can be seen up to 2,500 feet. Attached to the backpack, it provides strong visibility to approaching vehicles and helps keep track of family members while traveling on foot. Signal can be removed from backpack and worn using the convenient belt clip. Can be used to signal for help.
Dimensions:
14” x 18” x 13”
Weight:
1.5 lbs.
• FOR CARRYING CONVENIENCE, ORGANIZATION, AND EASY ACCESS TO SUPPLIES: Top–grab loop handle. Double zippered main compartment. Front small zippered pocket. Additional utility loops.
• FOR SAFETY AND SIGNALING FOR HELP: 3-LED Safety Signal (2 AA batteries not included).
Contents:
• DURABILITY COMFORT AND SAFETY: This rugged backpack is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. Comfortable, padded shoulder straps are adjustable with heavy stitching for durability. Back panel is padded for comfortable carrying. Heavy–duty ergonomic zippers are protected by doubled covering to help keep dirt and moisture out.
• CONVENIENCE AND ORGANIZATION: Top–grab loop handle allows for quick one–handed transport. Double zipper on the main compartment provides easy access. Second pocket helps organize contents. Adjustable utility strap holds 3-LED Safety Signal or secures other supplies. Two additional utility loops allow for securing ID tag (not included) and other supplies.
• SAFETY: 3-LED Safety Signal (2 AA batteries not included) with flashing and continuous beam modes emits a super–bright beam that can be seen up to 2,500 feet. Attached to the backpack, it provides strong visibility to approaching vehicles and helps keep track of family members while traveling on foot. Signal can be removed from backpack and worn using the convenient belt clip. Can be used to signal for help.
Dimensions:
14” x 18” x 13”
Weight:
1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Chisel Tip (2178491)
- AVERY Job Ticket Holder, 9"x12", Heavy Weight, 10/PK, Vinyl/Clear 10PK (AVE75009)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- LIFESECURE Easy-Roll-and-Go Backpack w/ LED Safety Signal (60300)
- TERRAIN Rock Canyon External Backpack Frame, Aluminum, Tan (1932)
- BAREBONES LIVING Neelum Oversized Tote Bag - Khaki (STC-719)
- PREFERRED NATION Preferred Nation P6332.BLACK Monopod Rolling Backpack; Black (P6332.BLACK)
- RONSTAN Dry Roll-Top 55 L Crew Bag Black & Grey (RF4015)
- HARVEST Harvest LM214 Rec Wheeled Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack (LM214 Red)
- PREFERRED NATION Preferred Nation P6524.Brn The Autumn Scan Express Computer Backpack (P6524.Brn)
- Lifesecure Book Bags & Backpacks