Shop All Emergency Response Casualty Supplies
Lifesecure
SecurEvac 5-Person 3-Day Evacuation & Shelter-In-Place Survival Kit
Mfr # 10500
Zoro # G504938417
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 18"
- Weight 28 lbs
- Depth 13"
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifesecure
- MFR # 10500
- Zoro # G504938417
- UPC # 852186001964
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 18" |
Depth | 13" |
Details
Item | Emergency Kit |
Weight | 28 lbs |
Material | Various |
Color | Blue |
Description
A portable emergency survival kit with contents to support 5 people for 3 days after any emergency or disaster. High-visibility marking and flashing safety signal provide quick emergency identification and increased safety in use. MOBILE — Emergency gear kits are packed in a SecurEvac backpack with padded shoulder straps, top carry handle, and sternum strap for stability in motion.
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 5 people for 3 days. VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal. SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency. FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation. FOR MOBILITY and STORAGE: (1) SecurEvac backpack with integrated LED safety signal FOR SEARCH and RESCUE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar FOR EASIER BREATHING: (30) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (3) emergency blankets FOR HYDRATION: (30) Emergency drinking water pouches (4 oz.) [5 year shelf life] FOR NUTRITION: (5) 2,400 calorie food bars (60 portions) [5 year shelf life] FOR SHELTER: (1) 8’ x 10’ tarp/ground cover
(1) cord FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION: (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towlettes (2) 4 oz bottles hand sanitizer FOR THE SAFETY MANAGER: (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens (10) tamper-evident breakaway closure ties
Weight 28 lbs
Dimensions 14" x 18" 13"
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 5 people for 3 days. VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal. SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency. FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation. FOR MOBILITY and STORAGE: (1) SecurEvac backpack with integrated LED safety signal FOR SEARCH and RESCUE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar FOR EASIER BREATHING: (30) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (3) emergency blankets FOR HYDRATION: (30) Emergency drinking water pouches (4 oz.) [5 year shelf life] FOR NUTRITION: (5) 2,400 calorie food bars (60 portions) [5 year shelf life] FOR SHELTER: (1) 8’ x 10’ tarp/ground cover
(1) cord FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks
FOR MAINTAINING PROPER HYGIENE and SANITATION: (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towlettes (2) 4 oz bottles hand sanitizer FOR THE SAFETY MANAGER: (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens (10) tamper-evident breakaway closure ties
Weight 28 lbs
Dimensions 14" x 18" 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (S2530S)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE SchoolGuard Classroom Evacuation & Lockdown Kit (31800)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- Lifesecure Emergency Response Casualty Supplies