Shop All First Aid Kits
Lifesecure
SchoolGuard Teacher & Staff School Emergency Kit w/BleedStop Compact 100 Bleeding Control Kit
Mfr # 81015
Zoro # G904935856
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5"
- Material Various
- Width 8"
- Depth 5"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 81015
- Zoro # G904935856
- UPC # 852483008475
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10.5" |
Width | 8" |
Depth | 5" |
Details
Material | Various |
Color | Blue |
Item | School Emergency Kit |
Description
A High-Visibility teacher and staff Mini-Backpack emergency response kit with a Bleeding Control Kit for treating bleeding wounds. Includes a MobileAid BleedStop Compact 100 Bleeding Control Kit with a SWAT-T tourniquet, a mini-compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies. Kit includes supplies that provide identification, communication, breathing protection, light, and personal & group safety. FOR EASY IDENTIFICATION, SAFETY & RESCUE SIGNALING — "EMERGENCY" marking, integrated LED emergency flasher (2 AAA batteries not included) and 180 degree reflective and high-visibility markings. FOR HANDS-FREE RESPONSE — Mini-Backpack (with adjustable sling and shoulder strap options) ensures a comfortable and functional fit. Dual grab handles provide for easy hand carry option. FOR FLEXIBLE QUICK-ACCESS ORGANIZATION — Three main zippered compartments, quick-access side gear pocket, mesh water bottle carrier, and four gear-attach D-rings keep supplies organized and at the ready. FOR DURABILITY and PROTECTION of SUPPLIES — Rugged sling and shoulder bag is made of durable 600 Denier Polyester to provide tough protection for your emergency supplies. FOR EMERGENCY INFORMATION –Integrated card holder on back of bag can hold a business card, other ID, or emergency information. COMPACT STORAGE: Stores easily on shelves or in drawers or cabinets. CONTENTS: TEACHER AND STAFF KIT (1) Hi-Visibility Mini-Backpack (with dual grab handles and option to use adjustable sling and shoulder strap) with Emergency LED Flasher Signal (detachable) – [2 AAA batteries not included] (1) Hi-Visibility Safety Vest (1) disposable protective face mask (1) Whistle with lanyard (1) Pen (1) Writing tablet (1) Leather Palm Gloves (1) Emergency poncho (1) Emergency thermal blanket (1) Heavy Duty Flashlight (2) D batteries (2) 12-Hour Light Sticks (1) LED Emergency SAFETY & RESCUE Signal (detachable from mini-backpack) with belt clip MOBILEAID BLEEDSTOP COMPACT 100 BLEEDING CONTROL KIT: (1) SecureLock Clear Bag (1) Instructions (1 pair) Blue Nitrile Gloves (2) QuickClot Hemostatic GAUZE (1) Mini-Compress Bandage (1) SWAT-T tourniquet (1) Permanent Marker (1 )Petroleum Gauze (1) Tape (2) Moist Towelettes (1) iohazard Bags Dimensions: LIFESECURE SCHOOLGUARD HIGH-VISIBILITY MINI-BACKPACK 10.5" x 8" x 5" MOBILEAID BLEEDSTOP COMPACT 100 BLEEDING CONTROL KIT 7" x 5.5" x 1.5" Weight: 3.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAM MEDICAL Tourniquet, Orange, 1-1/2" W x 7-1/4" H (MS-SAM-XT-C)
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- ACME UNITED PhysiciansCare 51019 First Aid Alcohol Pads, Box of 50 (51019)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- Lifesecure First Aid Kits