Shop All Emergency Response Casualty Supplies
Lifesecure
SchoolGuard Student & Staff 3-Day Emergency Kit
Mfr # 21100
Zoro # G104938435
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Height 11"
- Weight 4 lbs.
- Depth 3"
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 21100
- Zoro # G104938435
- UPC # 852186001803
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 9" |
Height | 11" |
Depth | 3" |
Details
Item | School Emergency Kit |
Weight | 4 lbs. |
Material | Various |
Color | Blue |
Description
This compact emergency kit for one student or staff member provides basic emergency survival supplies for up to three days: water, food, light, and warmth and shelter. The Secure Seal zipper bag keeps moisture out and the die cut handle makes for easy carrying in an evacuation. Safety orange coloring and specialty coated “write-on” boxes for name and other emergency information allow for quick identification. Extra space allows for customization to include personal items or other items required by school policy.COMPACT/COMPREHENSIVE — 3 Day emergency supply: water, food, light, warmth, shelter
LONG SHELF LIFE — water and food (5 years), light stick (4 years), emergency blanket (indefinite)
SAFETY & IDENTIFICATION — high-visibility safety orange, specialty coated “write-on” name and Emergency Info blocks (use regular ink or permanent marker)
GRAB-and-GO — die cut handle for easy carrying in evacuation
SecureSeal zipper bag: protects supplies against moisture and weather
customize — room to customize for individual needs and school policy
Contents:
FOR MOBILITY and STORAGE:
(1) SecureSeal zipper bag with integrated die-cut handle
FOR HYDRATION:
(6) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(1) 2,400 calorie food bars (12 portions) [5 year shelf life]
FOR SHELTER:
(1) emergency blanket
FOR COMMUNICATION and LIGHT:
(1) 12-hour light stick
Dimensions:
11" X 9"
Weight:
4 lbs.
LONG SHELF LIFE — water and food (5 years), light stick (4 years), emergency blanket (indefinite)
SAFETY & IDENTIFICATION — high-visibility safety orange, specialty coated “write-on” name and Emergency Info blocks (use regular ink or permanent marker)
GRAB-and-GO — die cut handle for easy carrying in evacuation
SecureSeal zipper bag: protects supplies against moisture and weather
customize — room to customize for individual needs and school policy
Contents:
FOR MOBILITY and STORAGE:
(1) SecureSeal zipper bag with integrated die-cut handle
FOR HYDRATION:
(6) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(1) 2,400 calorie food bars (12 portions) [5 year shelf life]
FOR SHELTER:
(1) emergency blanket
FOR COMMUNICATION and LIGHT:
(1) 12-hour light stick
Dimensions:
11" X 9"
Weight:
4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Gasket, PK5 (54003-H5)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- Lifesecure Emergency Response Casualty Supplies