Shop All Emergency Response Casualty Supplies
Lifesecure
SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit w/Compact 200 Bleeding Control Kit
Mfr # 31865
Zoro # G404938449
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 21"
- Color Blue
- Depth 13"
- Weight 31 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 31865
- Zoro # G404938449
- UPC # 852483008369
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 21" |
Depth | 13" |
Details
Item | Classroom Emergency Kit |
Color | Blue |
Weight | 31 lbs. |
Material | Various |
Description
Easy-Roll high-visibility school emergency kit for up to 29 students and 1 teacher. Meets all 10 essential survival needs for lockdown or evacuation. Includes a MobileAid BleedStop Compact 200 Bleeding Control Kit with a SOFT-W tourniquet, a mini-compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies. MOBILE — SecurEvac easy-roll backpack with telescoping handle (converts to regular backpack), padded shoulder straps, top carry handle, and sternum strap for stability in motion. Bag is designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal. Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency. This kit can be used for evacuation or shelter-in-place according to the specific emergency situation. Contents: LIFESECURE SCHOOLGUARD LOCKDOWN & EVACUATION KIT (1)SecurEvac easy-roll backpack with integrated LED safety signal (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar (30) dust masks (1) first aid kit (3) emergency blankets (30) Emergency drinking water pouches (4 oz.) [5 year shelf life] (5) 2,400 calorie food bars (60 portions) [5 year shelf life] (1) 8’ x 10’ tarp/ground cover (1) cord (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towelettes (2) 4 oz bottles hand sanitizer (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens (10) tamper-evident breakaway closure ties MOBILEAID BLEEDSTOP COMPACT 200 BLEEDING CONTROL KIT (1) SecureLock Clear Bag (1) Instructions (1 pair) Blue Nitrile Gloves (2) QuickClot Hemostatic GAUZE (1) Mini-Compress Bandage (1) SOFT-W tourniquet (1) Permanent Marker (1)Petroleum Gauze (1)Tape (2) Moist Towelettes (1) Biohazard Bags Weight: 31 lbs Dimensions LIFESECURE SCHOOLGUARD EASY-ROLL LOCKDOWN & EVACUATION KIT 14" x 21" x 13"MOBILEAID BLEEDSTOP COMPACT 200 BLEEDING CONTROL KIT 7" x 5.5" x 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- FSI Cadaver Bag, Blue, Vinyl, 92-1/2 in. L (F-DISFEMA)
- Lifesecure Emergency Preparedness & Safety Training