Shop All Emergency Response Casualty Supplies
Lifesecure
SchoolGuard Classroom Evacuation & Lockdown Kit w/BleedStop Compact 100 Bleeding Control Kit
Mfr # 31805
Zoro # G604938430
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 18"
- Color Blue
- Weight 31 lbs.
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifesecure
- MFR # 31805
- Zoro # G604938430
- UPC # 852483008338
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 14" |
Height | 18" |
Depth | 13" |
Details
Item | Classroom Emergency Kit |
Color | Blue |
Weight | 31 lbs. |
Material | Various |
Description
This high-visibility school emergency kit for up to 29 students and 1 teacher meets all 10 essential survival needs for lockdown or evacuation and includes a Bleeding Control Kit for treating bleeding wounds. Includes a MobileAid BleedStop Compact 100 Bleeding Control Kit with a SWAT-T tourniquet, a mini-compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies. MOBILE — SecurEvac backpack with padded shoulder straps, top carry handle, and sternum strap for stability in motion. BLEEDING CONTROL — Comprehensive bleeding wound trauma first aid supplies for gunshot wounds and other accidents or disasters. VISIBLE — Bag is designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal. SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency. FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation. CONTENTS: SCHOOL LOCKDOWN & EVACUATION KIT (1) SecurEvac backpack with integrated LED safety signal (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar (30) dust masks (1) first aid kit (3) emergency blankets (30) Emergency drinking water pouches (4 oz.) [5 year shelf life] (5) 2,400 calorie food bars (60 portions) [5 year shelf life] (1) 8’ x 10’ tarp/ground cover (1) cord (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towelettes (2) 4 oz bottles hand sanitizer (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens (10) tamper-evident breakaway closure ties MOBILEAID BLEEDSTOP COMPACT 100 BLEEDING CONTROL KIT (1) SecureLock Clear Bag (1) Instructions (1 pair) Blue Nitrile Gloves (2) QuickClot Hemostatic GAUZE (1) Mini-Compress Bandage (1) SWAT-T tourniquet (1) Permanent Marker (1) Petroleum Gauze (1)Tape (2) Moist Towelettes (1) Biohazard Bags. Weight 31 lbs Dimensions LIFESECURE SCHOOLGUARD LOCKDOWN & EVACUATION KIT 14" x 18" x 13" MOBILEAID BLEEDSTOP COMPACT 100 BLEEDING CONTROL KIT 7" x 5.5" x 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- ZORO SELECT Safety Cabinet, Escape, 27-1/2" H, 11-3/4" W, Yellow (6ATL8)
- LIFESECURE SchoolGuard Classroom Evacuation & Lockdown Kit (31800)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- Lifesecure Emergency Preparedness & Safety Training