Shop All First Aid Kits
Lifesecure
Individual 3-Day Emergency Kit
Mfr # 41010
Zoro # G804935857
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 7.25"
- Width 10"
- Depth 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 41010
- Zoro # G804935857
- UPC # 852186001940
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7.25" |
Width | 10" |
Depth | 3" |
Details
Material | Various |
Color | White |
Item | Emergency Kit |
Description
Emergency kit with 3 days (72–hour) of personal emergency supplies for 1 person as recommended by U.S. Government for “all–hazards” preparedness. Includes essential emergency supplies for breathing protection, first aid, water and food [US Coast Guard approved; 5–year shelf life], warmth, shelter, communication, light, and hygiene/sanitation. Compact hard–sided storage case, with pop–up carry handle protects supplies and stores easily in backpacks, drawers, shelves, cabinets and vehicle storage compartments. COMPREHENSIVE — provides for all basic personal emergency needs
COMPACT STORAGE — fits drawers, shelves, cabinets, autos
SUPPLY PROTECTION — hard–sided plastic case
EASY CARRYING — Pop up handle
QUICK ACCESS TO SUPPLIES — full–opening lid
CLEAR INSTRUCTIONS — Clear instructions: printed on front labelFOR PROTECTION and SHELTER:
(1) disposable protective face mask
(1) Emergency thermal blanket
(1) Emergency poncho
FOR COMMUNICATION and LIGHT:
(1) Metal whistle with lanyard
(1) penlight with 4 AA batteries (double for extra life)
FOR HYDRATION:
(6) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved]
FOR NUTRITION
(1) 2,400–calorie food bar, (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved]
FOR MEDICAL, HYGIENE and SANITATION NEEDS:
(1) Personal First Aid packet
(6) Moist towelettes
(2) Biohazard waste bags
FOR STORAGE AND EASY CARRYING:
Emergency preparedness supplies packed in a compact hard–sided case with pop–up handle.
10.0'' x 7.25'' x 3.0 5 lbs.
COMPACT STORAGE — fits drawers, shelves, cabinets, autos
SUPPLY PROTECTION — hard–sided plastic case
EASY CARRYING — Pop up handle
QUICK ACCESS TO SUPPLIES — full–opening lid
CLEAR INSTRUCTIONS — Clear instructions: printed on front labelFOR PROTECTION and SHELTER:
(1) disposable protective face mask
(1) Emergency thermal blanket
(1) Emergency poncho
FOR COMMUNICATION and LIGHT:
(1) Metal whistle with lanyard
(1) penlight with 4 AA batteries (double for extra life)
FOR HYDRATION:
(6) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved]
FOR NUTRITION
(1) 2,400–calorie food bar, (12 individually wrapped 200–calorie portions) [5–year shelf life – U.S. Coast Guard approved]
FOR MEDICAL, HYGIENE and SANITATION NEEDS:
(1) Personal First Aid packet
(6) Moist towelettes
(2) Biohazard waste bags
FOR STORAGE AND EASY CARRYING:
Emergency preparedness supplies packed in a compact hard–sided case with pop–up handle.
10.0'' x 7.25'' x 3.0 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- SUNX Refill Bladder for SPF 30+ Sunscreen Wall-Mount Dispenser (CSBO010557)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- FIRST AID ONLY First Aid Cabinet w/ out Medications (59688)
- ACME UNITED Global Industrial Standard Vehicle First Aid Kit, 25 Person (761293)
- Lifesecure First Aid Kits