Shop All First Aid Kits
Lifesecure
Group Emergency Survival Kit, Nylon Case
Mfr # 10850
Zoro # G2281347
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) LED Safety Signal, (1) Pair of Leather Palmed Work Gloves, (1) Safety Goggles, (1) Pry Bar, (30) Dust Masks, (1) First Aid Kit, (3) Emergency Blankets, (30) Emergency Drinking Water Pouches (4 oz Each), (5) 2,400 Food Bars (60 Portions), (1) Tarp (1) Cord, (1) Whistle with Lanyard, (1) AM/FM Radio with Extra Batteries, (1) Flashlight with Extra Batteries, (2) 12 hr Light Sticks, (1) Carry-Flat Portable Toilet, (6) Toilet Bags, (6) Deodorizer Packets, (2) Toilet Paper Rolls, (4) Pairs of Vinyl Gloves, (30) Sanitary Towelettes, (2) Hand Sanitizer (4 oz Each), (1) Emergency Instruction Sheet, (1) Clipboard, (1) Writing Table, (2) Pens, (10) Tamper-Evident Breakaway Closure Ties
- Case Material Nylon
- First Aid Kit Mounting Type Portable
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 10850
- Zoro # G2281347
- UPC # 852186001810
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 21" |
Width | 14" |
Depth | 13" |
Length | 14 in |
Details
First Aid Kit Type | Kit |
Includes | (1) LED Safety Signal, (1) Pair of Leather Palmed Work Gloves, (1) Safety Goggles, (1) Pry Bar, (30) Dust Masks, (1) First Aid Kit, (3) Emergency Blankets, (30) Emergency Drinking Water Pouches (4 oz Each), (5) 2,400 Food Bars (60 Portions), (1) Tarp (1) Cord, (1) Whistle with Lanyard, (1) AM/FM Radio with Extra Batteries, (1) Flashlight with Extra Batteries, (2) 12 hr Light Sticks, (1) Carry-Flat Portable Toilet, (6) Toilet Bags, (6) Deodorizer Packets, (2) Toilet Paper Rolls, (4) Pairs of Vinyl Gloves, (30) Sanitary Towelettes, (2) Hand Sanitizer (4 oz Each), (1) Emergency Instruction Sheet, (1) Clipboard, (1) Writing Table, (2) Pens, (10) Tamper-Evident Breakaway Closure Ties |
Case Material | Nylon |
First Aid Kit Mounting Type | Portable |
Material | Various |
Glow-in-the-Dark | Yes |
Header | Emergency |
Language | English |
Legend Style | Text |
Waterproof | Yes |
Subject Matter | Emergency |
Color | Blue |
Features | Bags Are Designed for Quick-Find Emergency Identification and High Visibility for Safety in Use: Safety Orange Markings, 360 High-Visibility Reflective Safety Stripes, integrated 3-LED Flashing Safety Signal, Breakaway Tamper-Evident Closure Ties for Main Compartments Keep Supplies Secure Yet Accessible in an Emergency, This Kit Can Be Used for Evacuation or Shelter-In-Place According to The Specific Emergency Situation |
People Served | 30 |
Number of Components | 145 |
Industry Type | Healthcare |
Item | Emergency Kit |
Description
Group Emergency Survival Kit, Number of Components 145, People Served 30, Case Material Nylon, Color Blue and Orange, Height 21 in, Length 14 in, Width 13 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- CALMING TIDES Face & Body Bar, 1 Oz., 288PK (CT-FS-28G)
- EMI Standard Punch w/Pocket Clip (1066)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- SOL Urban Survivor Kit, PK2 (0140-1400)
- JOHNSON & JOHNSON All Purpose Compact 160-Piece First Aid Kit (JOJ202045)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- Lifesecure First Aid Kits