Shop All First Aid Kits
Lifesecure
Emergency Preparedness Rolling Backpack, Kit, Nylon Case
Mfr # 60345
Zoro # G8748485
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) SecurEvac Hi-Visibility/Hi-Safety Easy-Roll ALL-HAZARDS Emergency Backpack
- Case Material Nylon
- First Aid Kit Mounting Type No Mounting
- Height 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 60345
- Zoro # G8748485
- UPC # 852186001858
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 21" |
Width | 14" |
Depth | 13" |
Length | 14 in |
Details
First Aid Kit Type | Kit |
Includes | (1) SecurEvac Hi-Visibility/Hi-Safety Easy-Roll ALL-HAZARDS Emergency Backpack |
Case Material | Nylon |
First Aid Kit Mounting Type | No Mounting |
Material | Various |
Glow-in-the-Dark | Yes |
Header | Emergency |
Language | English |
Legend Style | Text |
Color | Blue |
Subject Matter | Emergency Preparedness |
Features | Durability, HeavyDuty Ergonomic Zippers Are Protected by Doubled Covering to Help Keep Dirt and Moisture Out, Adjustable Utility Strap Holds 3-LED Safety Signal Flashing and Continuous Beam Modes Emits a SuperBright Beam That Can be Seen up to 2,500 feet, Telescoping Handle for Easy Transport of Emergency Supplies |
People Served | 1 |
Item | Emergency Kit Backpack |
Industry Type | Healthcare |
Number of Components | 0 |
Description
Emergency Preparedness Rolling Backpack, Number of Components 0, People Served 1, Case Material Nylon, Color Blue and Orange, Height 21 in, Length 14 in, Width 13 in, Includes LED Safety Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal. Hand Cleaner Pump Bottle, PK 2 (0979-02)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- ALLPOINTS Eye Wash-1Oz (8011116)
- EMI Unitized CPR Kit, Nylon (474)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- Lifesecure First Aid Kits