Shop All First Aid Kits
Lifesecure
Emergency Medical Kit, Bulk, 260 Pcs.
Mfr # 31500
Zoro # G8542712
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Heavy-Duty Weather-Resistant Bag, Seat and Gear Platform, Flashing LED Wheels, 8-ft. Extendable Flag, 5 Quick-Response First Aid Modules with Extensive First Aid Supplies, Flexible Evacuation Stretcher
- Standards OSHA Compliant, ANSI/ISEA Z308.1-2015 Class A, Type II
- First Aid Kit Mounting Type No Mounting
- Height 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 31500
- Zoro # G8542712
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 18 1/4 in |
Width | 12 1/4 in |
Depth | 14 in |
Details
First Aid Kit Type | Kit |
Includes | Heavy-Duty Weather-Resistant Bag, Seat and Gear Platform, Flashing LED Wheels, 8-ft. Extendable Flag, 5 Quick-Response First Aid Modules with Extensive First Aid Supplies, Flexible Evacuation Stretcher |
Standards | OSHA Compliant, ANSI/ISEA Z308.1-2015 Class A, Type II |
First Aid Kit Mounting Type | No Mounting |
Glow-in-the-Dark | Yes |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Waterproof | Yes |
Color | Red |
Subject Matter | Emergency |
Features | Easy-Roll Transport Dual 4" Polyurethane Wheels Aid in Rapid-Response and Curbs with Little Effort, Seating and Gear Platform: Allows for Patient to Be Seated While Being Treated or to Aid in The Transport of Additional Medical Equipment (e.g. AED, Oxygen Tank, etc.), Easy Identification: High Visibility Markings, 8-Foot Extendable Flag, and Flashing (Red/Blue) LED Wheels, Super-Durable, Light-Weight Frame Construction (Supports up to 300 lbs.) and Heavy-Duty Weather Resistant Bag Safeguard Contents |
Industry Type | Healthcare |
Kit Type | Bulk |
Item | Emergency Medical Kit |
Number of Components | 260 |
Includes | Quick-Response Pockets: (1) First Aid Guide Book, (1) Writing Tablet, (1) Pen, (1) Flexible Emergency Evacuation Stretcher, (1) Scissor Utility Shears 7-1/4", (1) Cpr Filtershield Adult/Child, (1) Instruction and Inventory Sheet, (1) Waterproof Document Pouch, (1) First Aid Flag and Pole (Extendable), (2) Face Mask With Eyeshield, (2) Vinyl Gloves (Pairs), (2) Protective Gown, (2) Disposable Incident Blanket, (2) Padded Aluminum Splints (24" x 4-1/4") Folded, Quick-Response Module A Protection, Instruments, Sanitation: (1) First Aid Instruction Chart, (1) Bandage Scissors 5-1/2", (1) Splinter Forceps 4-1/2", (1) Kelley Forceps 5-1/2", (1) Flashlight (Penlight), (1) Hand Sanitizer (4 oz), (1) Sunblock Spf 30+(4 Oz), (1) Insect Repellant (2 oz), (2) Emergency Blankets, (2) Vinyl Gloves (Pairs), (4) AA Batteries, (10) Instant Towels in a Tube, (12) Bio-Hazard Bag, (25) Aspirin (2 5-Grain Tablets), Quick-Response Module B Wound Cleaning and Treatment: (1) Hydrogen Peroxide Solution (4 oz spray), (2) Sting and Bite Swab, (2) Eye Wash 1 oz Sterile, (3) Vinyl Gloves (Pairs), (3) Emergency Water Pouches (4 oz), (10) Burn Gel 0.9 gm Packets, (10) Triple Antibiotic Packs 0.5 gm, (10) Pvp Iodine Swabs 1/2Cc Each, (10) Wound Cleaner Towelette, (12) Cotton Tip Applicator 3", (14) Hydrocortisone 1% 1/8 oz Foil Pack, Quick-Response Module C Wound Dressing and Bandaging: (1) Compress Bandage 4" with Telfa Pad, (1) Bloodstopper Bandage, (1) Triangular Bandage 40" x 40" x 56" W/ Safety Pins, (1) Waterproof Adhesive Tape 1" x 5 Yards, (2) Waterproof Adhesive Tape 1/2" x 5 Yards, (2) 2" x 6" Gauze Bandage, (2) Co-Flex Bandage 2" x 5 Yards, (4) Eye Pads With Adhesive Strips, (6) Non-Adherent Pad 2" x 3", (6) Gauze Clean-Wrap Bandage 2", (8) Gauze Pads 3" x 3" 12 Ply, (10) Plastic 2" x 3" Patch Bandage, (10) Woven Knuckle Bandage, (16) Bandage Strip 1" x 3", (16) Butterfly Closure (Medium), Quick-Response Module D Large Wound Dressing and Bandaging: (1) Bloodstopper Bandage, (1) Waterproof Adhesive Tape 1" x 5 Yards, (2) ABD Combine Pad 5" x 9", (2) Burn Dressing Gel-Soaked 4" x 4", (2) Sterile Gauze Roll 4-1/2" x 4.1 Yards, (4) Abd Pads 8" x 10" Sterile, Quick-Response Module E Hydration and Cold Application: (3) Emergency Water Pouches (4oz), (4) Cold Pack Unit 5" x 6" |
Description
Emergency Medical Kit, Bulk, Number of Components 260, Color Red, Height 18 1/4 in, Width 12 1/4 in, Depth 14 in, Includes Heavy-Duty Weather-Resistant Bag, Seat and Gear Platform, Flashing LED Wheels, 8-ft. Extendable Flag, 5 Quick-Response First Aid Modules with Extensive First Aid Supplies, Flexible Evacuation Stretcher
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELDTEX Med Module Bag, Red (911-106981)
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- MOBILEAID Reflex First Aid Backpack (31736)
- Lifesecure First Aid Kits