Shop All First Aid Kits
Lifesecure
Deluxe 5-Day Infection Protection Kit
Mfr # 42320
Zoro # G004935831
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Height 13"
- Width 9"
- Depth 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 42320
- Zoro # G004935831
- UPC # 857928005132
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13" |
Width | 9" |
Depth | 3" |
Details
Material | Various |
Color | White |
Item | Infection Protection Kit |
Description
Pandemic Preparedness Supplies: This compact, portable kit includes personal protective equipment (PPE), supplies, and sanitizer for infection protection. The kit is designed to accommodate 1 person for up to 5 days and includes such items as 5 disposable protective face masks, eye protection, vinyl gloves, tissues, hand sanitizer, surface santizer wipes, biohazard bags, disposible thermometers, and eye shields and frame. Personal infection protection supplies
Personal protective equipment (PPE)
Hygiene/sanitation supplies
Packed in a durable, compact, SecureSeal zipper bag
Contents:
FOR PERSONAL PROTECTION:
(5) disposable protective face masks
(10) pairs vinyl gloves
(1) Eye shield frame
(5) Eye shields
(3) Disposable thermometers
FOR HYGIENE and SANITATION:
(1) Hand sanitizer solution (2 oz)
(10) Personal antimicrobial wipes
(10) SaniZide surface wipe
(2) Tissue pack
(5) Biohazard bags
FOR COMPACT STORAGE and EASY CARRYING:
Packed in a compact zipper bag
Dimensions:
9" x 13"
Weight:
2 lbs.
Personal protective equipment (PPE)
Hygiene/sanitation supplies
Packed in a durable, compact, SecureSeal zipper bag
Contents:
FOR PERSONAL PROTECTION:
(5) disposable protective face masks
(10) pairs vinyl gloves
(1) Eye shield frame
(5) Eye shields
(3) Disposable thermometers
FOR HYGIENE and SANITATION:
(1) Hand sanitizer solution (2 oz)
(10) Personal antimicrobial wipes
(10) SaniZide surface wipe
(2) Tissue pack
(5) Biohazard bags
FOR COMPACT STORAGE and EASY CARRYING:
Packed in a compact zipper bag
Dimensions:
9" x 13"
Weight:
2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- FIRST AID ONLY ReadyCare First Aid Kit for 50 People, ANSI A+, 238 Pieces (90698)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- Lifesecure First Aid Kits