Shop All Incident and Triage Supplies
Lifesecure
Daily Infection Protection Kit
Mfr # 42300
Zoro # G704938392
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Depth 2"
- Weight 1 lbs.
- Color Clear
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifesecure
- MFR # 42300
- Zoro # G704938392
- UPC # 857928005118
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 6" |
Depth | 2" |
Height | 6" |
Details
Item | Infection Protection Kit |
Weight | 1 lbs. |
Color | Clear |
Material | Various |
Description
This compact, disposable kit includes a disposable protective face mask, vinyl gloves, and sanitizer wipes for infection protection. Packed in a zip baggie, the kit has a biohazard bag for disposal. For 1 person for 1 day.Personal infection protection supplies
Personal protective equipment (PPE)
Hygiene/sanitation supplies
Packed in a disposable zip baggie
Contents:
FOR PERSONAL INFECTION PROTECTION:
(1) disposable protective face mask
(1) pair vinyl gloves
FOR HYGIENE and SANITATION:
(3) Personal antimicrobial hand sanitizer wipes
(1) Biohazard bag
FOR COMPACT STORAGE and EASY CARRYING:
Packed in a compact zip baggie (disposable)
Dimensions:
9" x 13"
Weight:
1 lbs.
Personal protective equipment (PPE)
Hygiene/sanitation supplies
Packed in a disposable zip baggie
Contents:
FOR PERSONAL INFECTION PROTECTION:
(1) disposable protective face mask
(1) pair vinyl gloves
FOR HYGIENE and SANITATION:
(3) Personal antimicrobial hand sanitizer wipes
(1) Biohazard bag
FOR COMPACT STORAGE and EASY CARRYING:
Packed in a compact zip baggie (disposable)
Dimensions:
9" x 13"
Weight:
1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft.L Cross Arm Strap Web (A111004)
- CONDOR Drain Seal, 18inLx18inWx3/8in Thick, Yllw (48FZ11)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- EMERGENCY ZONE Water Tank, 15 gal. (341)
- EMERGENCY ZONE Polyester Tow Rope (606)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- EMERGENCY ZONE Pet First Aid Kit (957)
- EMERGENCY ZONE Wind/Waterproof Matches (208)
- EMERGENCY ZONE Deluxe Weather Add-On Kit (SKB)
- Lifesecure Emergency Preparedness & Safety Training