Shop All Emergency Response Casualty Supplies
Lifesecure
Complete 25-Person 2-Day Shelter-In-Place Combo Emergency Kit
Mfr # 31048
Zoro # G204938410
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.0"
- Height 15"
- Depth 13.5"
- Color White
- Weight 70 total lbs (3 buckets)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifesecure
- MFR # 31048
- Zoro # G204938410
- UPC # 857928005002
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 13.0" |
Height | 15" |
Depth | 13.5" |
Details
Item | Emergency Kit |
Color | White |
Weight | 70 total lbs (3 buckets) |
Material | Various |
Description
This compact, waterproof 25-Person 48-Hour Emergency Shelter-In-Place Emergency Kit set is packaged in three 5-gallon buckets and designed to meet U.S. Government guidelines with essential emergency supplies for workplace and facility disaster preparedness. Durable 5-gallon buckets provide compact storage and can be carried and used for purifying and storing additional water. The bright orange lid identifies these kits in an emergency, they seal airtight, and are tamper-evident for security while stored. Snap–on toilet seat and supplies convert bucket to emergency toilet. CONTENTS: (Stored in 2 Buckets) (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar (1) multifunction tool [needle nose pliers, regular pliers, wire cutter, file/cutter, flat file, pointed screwdriver, mini–screwdriver, small screwdriver, screwdriver, Phillips screwdriver, can opener, bottle opener, punch, knife blade] (25) dust masks (1) first aid kit (6) pairs vinyl gloves (1) 8' x 10' tarp/ground cover (55) emergency thermal blankets (2) rolls duct tape (1) roll plastic sheeting (1) whistle with lanyard (1) emergency AM/FM radio with two sets of batteries (1) flashlight with two sets of batteries (14) 12–hour light sticks (77) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) collapsible 2–gallon water bag for carrying, purifying and storing water (150) water purification tablets (2) stir stick for stirring water during purification process (18) 2400-calorie food bars – containing 108 individual servings [5-year shelf life – U.S. Coast Guard approved] (1) 5 gallon toilet buckets (2) 5-gallon bucket for carrying, purifying, and storing additional water (1) snap–on toilet seat (12) biohazard bags (12) toilet deodorizer packets (1) toilet paper roll (100) moist towelettes (1) Emergency instruction sheet (1) waterproof document pouch (1) writing tablet (2) pens. Dimensions: Bucket 1 (Product 10001) 15" x 13.5" x 13" Bucket 2 (Product 31010) 15" x 13.5" x 13" Bucket 2 (Product 31010) 15" x 13.5" x 13" Weight: Bucket 1 (Product 10001) 24 lbs. Bucket 2 (Product 31010) 23 lbs. Bucket 3 (Product 31010) 23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES SAFETY GLASSES CLEAR FRAME/LENS (SE-1000)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21DL15)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- LIFESECURE Emergency Safety Kit (81210)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE SchoolGuard Classroom Evacuation & Lockdown Kit (31800)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- CLASSIC PLASTICS Body Bag, 1/2" H x 49" L, Vinyl, PK10 (BBTORSO)
- Lifesecure Emergency Preparedness & Safety Training