Shop All Emergency Response Casualty Supplies
Lifesecure
Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit
Mfr # 31024
Zoro # G904938406
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.5"
- Height 15"
- Material Various
- Weight 47 total lbs (2 buckets)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 31024
- Zoro # G904938406
- UPC # 852186001995
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 13.5" |
Height | 15" |
Depth | 13" |
Details
Item | Emergency Kit |
Material | Various |
Weight | 47 total lbs (2 buckets) |
Color | White |
Description
This 25-Person 24-Hour Emergency Shelter-In-Place Emergency Kit set is packaged in two waterproof 5-gallon buckets and designed to meet U.S. Government guidelines with essential emergency supplies for workplace disaster preparedness. Sealed 5–gallon buckets for compact, airtight storage. Tamper evident, bright orange lid for emergency identification and security while stored. Snap–on toilet seat and supplies convert bucket to emergency toilet. Long life: Water, food, batteries have 5–year shelf life CONTENTS: (Stored in 2 Buckets) FOR SEARCH and RESCURE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar (1) multifunction tool [needle nose pliers, regular pliers, wire cutter, file/cutter, flat file, pointed screwdriver, mini–screwdriver, small screwdriver, screwdriver, Phillips screwdriver, can opener, bottle opener, punch, knife blade]FOR BREATHING PROTECTION: (25) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (6) pairs vinyl gloves FOR WARMTH and SHELTER: (1) 8' x 10' tarp/ground cover (29) emergency thermal blankets (2) rolls duct tape (1) roll plastic sheeting FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) emergency AM/FM radio with two sets of batteries (1) flashlight with two sets of batteries (8) 12–hour light sticks FOR HYDRATION: (51) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved] (1) collapsible 2–gallon water bag for carrying, purifying and storing water (100) water purification tablets (1) stir stick for stirring water during purification process FOR NUTRITION: (9) 2400-calorie food bars – containing 108 individual servings [5-year shelf life – U.S. Coast Guard approved] FOR HYGIENE and SANITATION: (1) 5 gallon toilet buckets (1) 5-gallon bucket for carrying, purifying, and storing additional water (1) snap–on toilet seat (12) biohazard bags (12) toilet deodorizer packets (1) toilet paper roll (100) moist towelettes FOR THE EMERGENCY RESPONSE LEADER: (1) Emergency instruction sheet (1) waterproof document pouch (1) writing tablet (2) pens FOR COMPACT STORAGE and EASY CARRYING: Emergency preparedness supplies are packed in the waterproof 5–gallon toilet bucket with carry handle, airtight tamper–evident lid, and removable emergency document pouch. Bright orange lid identifies kit in an emergency. Dimensions: Bucket 1 (Product 10001) 15" x 13.5" x 13" Bucket 2 (Product 31010) 15" x 13.5" x 13" Weight: Bucket 1 (Product 10001) 24 lbs. Bucket 2 (Product 31010) 23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- Lifesecure Emergency Response Casualty Supplies