Shop All First Aid Kits
Lifesecure
25-Person First Aid Kit
Mfr # 30425
Zoro # G804935864
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5"
- Material Various
- Width 9.5"
- Depth 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 30425
- Zoro # G804935864
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9.5" |
Width | 9.5" |
Depth | 3" |
Details
Material | Various |
Color | White |
Item | First Aid Kit |
Description
112-piece Emergency First Aid Kit for up to 25 people. This first aid kit complies with OSHA requirements and meets ANSI Z308.1-1998 specifications.Complies with OSHA requirements and meets ANSI Z308.1–1998.
Emergency First Aid Kit for up to 25 people that will handle day–to–day first aid situations.
Contents:
This 112–piece kit includes: INSTRUCTIONS: (1) First Aid Guide (37 pages) INSTRUMENTS: (1) tweezers (1) bandage scissor 5–1/2" (2) pairs of vinyl gloves (4) disposable thermometers WOUND CLEANING and TREATMENT: (1) sterile eyewash (1) instant cold pack (6) triple antibiotic ointments (6) burn gel creams (10) first aid cream packets (12) antiseptic wipes BANDAGING and DRESSING: (1) blood stopper compress (1) roll of adhesive waterproof tape (1) triangular bandage (2) eye pads (10) 3/4" x 3" plastic bandages (11) gauze bandages of various sizes (20) flexible woven bandages (20) 1"x3" plastic bandages PACKAGING and REFILLS: The kit is stored in a lightweight plastic container. Kit refills are sold separately. 9 1⁄4” x 9 1⁄4” x 2 3⁄4”
Weight: 2 lbs.
Emergency First Aid Kit for up to 25 people that will handle day–to–day first aid situations.
Contents:
This 112–piece kit includes: INSTRUCTIONS: (1) First Aid Guide (37 pages) INSTRUMENTS: (1) tweezers (1) bandage scissor 5–1/2" (2) pairs of vinyl gloves (4) disposable thermometers WOUND CLEANING and TREATMENT: (1) sterile eyewash (1) instant cold pack (6) triple antibiotic ointments (6) burn gel creams (10) first aid cream packets (12) antiseptic wipes BANDAGING and DRESSING: (1) blood stopper compress (1) roll of adhesive waterproof tape (1) triangular bandage (2) eye pads (10) 3/4" x 3" plastic bandages (11) gauze bandages of various sizes (20) flexible woven bandages (20) 1"x3" plastic bandages PACKAGING and REFILLS: The kit is stored in a lightweight plastic container. Kit refills are sold separately. 9 1⁄4” x 9 1⁄4” x 2 3⁄4”
Weight: 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- AFS Church Truck - Gold (11020)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (FAO-422)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- Lifesecure First Aid Kits