Shop All Emergency Response Casualty Supplies
Lifesecure
25-Person Extended Support Shelter-In-Place Kit
Mfr # 31010
Zoro # G304938440
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Height 15"
- Material Various
- Depth 12.5"
- Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 31010
- Zoro # G304938440
- UPC # 852186001087
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 12" |
Height | 15" |
Depth | 12.5" |
Details
Item | Emergency Kit |
Material | Various |
Weight | 25 lbs |
Color | White |
Description
Compact, waterproof emergency kit with supplies for a full 24 hours of emergency shelter-in-place support for up to 25 people: water, food, shelter, warmth and light. Use as a companion kit to the 25 Person Office Emergency Kit (10001) or 25 Person Emergency Response Kit (31001). Recommended one for each day of potential extended stay, up to 3 for 72 hours of support.Each kit provides supplies for 24 hours of Emergency shelter–in–place Support for 25 people:
The kit is packed in a durable 5-gallon bucket for compact storage and use in carrying, purifying and storing additional water.
The bright orange lid identifies the kit in an Emergency, seals airtight, and is tamper-evident for security while stored
Contents
FOR MOBILITY and STORAGE
Packed in a waterproof 5-gallon bucket with carry handle, and airtight tamper-evident lid. Bright orange lid identifies kit in an Emergency.
FOR HYDRATION:
(1) 5-gallon bucket for carrying, purifying, and storing additional water stir stick for stirring water during purification process
(26) 4 oz. water pouches [5-year shelf life – U.S. Coast Guard approved]
(50) water purification tablets
FOR NUTRITION:
(9) 2400-calorie food bars – containing 108 individual servings [5-year shelf life – U.S. Coast Guard approved]
FOR WARMTH/SHELTER
(26) Emergency thermal blankets
FOR LIGHT:
(6) 12-hour light sticks
Weight
25 lbs.
Dimensions
15" x 12" x 12.5"
The kit is packed in a durable 5-gallon bucket for compact storage and use in carrying, purifying and storing additional water.
The bright orange lid identifies the kit in an Emergency, seals airtight, and is tamper-evident for security while stored
Contents
FOR MOBILITY and STORAGE
Packed in a waterproof 5-gallon bucket with carry handle, and airtight tamper-evident lid. Bright orange lid identifies kit in an Emergency.
FOR HYDRATION:
(1) 5-gallon bucket for carrying, purifying, and storing additional water stir stick for stirring water during purification process
(26) 4 oz. water pouches [5-year shelf life – U.S. Coast Guard approved]
(50) water purification tablets
FOR NUTRITION:
(9) 2400-calorie food bars – containing 108 individual servings [5-year shelf life – U.S. Coast Guard approved]
FOR WARMTH/SHELTER
(26) Emergency thermal blankets
FOR LIGHT:
(6) 12-hour light sticks
Weight
25 lbs.
Dimensions
15" x 12" x 12.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- BDG Poly-Cotton Glove, X-Large, PR (10-1-367FD-XL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-710-L-10524)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- LIFESECURE SchoolGuard 25-Student Classroom Extended Support Emergency Kit (21010)
- LIFESECURE SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit (21001)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- LIFESECURE Emergency Safety Kit (81210)
- Lifesecure Emergency Preparedness & Safety Training