Shop All First Aid Kits
Lifesecure
15-Person 3-Day Infection Protection Kit
Mfr # 12100
Zoro # G704935841
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15"
- Material Various
- Width 13.5"
- Depth 13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 12100
- Zoro # G704935841
- UPC # 857928005101
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 15" |
Width | 13.5" |
Depth | 13" |
Details
Material | Various |
Color | White |
Item | Infection Protection Kit |
Description
Pandemic Response Supplies: This extensive kit includes personal protective equipment (PPE) such as 45 disposable protective face masks, supplies, and sanitizers to help prevent the spread of infectious germs. This kit is designed to accommodate a 15 people for up to 3 days and includes such items as disposable face mask (breathing respirators), eye protection, vinyl gloves, disposable thermometers, tissues, hand sanitizer and biohazard bags. Personal infection protection supplies for 1 person for 30 days or up to 4 people for 1 week
Includes personal protective equipment (PPE), infection detection devices (thermometers), and hygiene/sanitation supplies
Packed in a waterproof, tamper–evident container for protection of supplies
Compact storage
Contents:
FOR PERSONAL PROTECTION:
(1) Instructions
(45) Disposable protective face masks
(15) Eye shield frames
(45) Disposable eyeshields
(50) Pairs vinyl gloves
FOR INFECTION DETECTION:
(15) Disposable thermometers
FOR HYGIENE and SANITATION:
(3) SaniZide surface sanitizer spray (4 oz)
(6) Biohazard bags
(15) Hand sanitizer solution (4 oz)
(15) Tissue pack
FOR SECURE STORAGE:
Packed in a watertight, tamper–evident bucket.
Dimensions:
15'' x 13.5'' x 13''
Weight:
11 lbs.
Includes personal protective equipment (PPE), infection detection devices (thermometers), and hygiene/sanitation supplies
Packed in a waterproof, tamper–evident container for protection of supplies
Compact storage
Contents:
FOR PERSONAL PROTECTION:
(1) Instructions
(45) Disposable protective face masks
(15) Eye shield frames
(45) Disposable eyeshields
(50) Pairs vinyl gloves
FOR INFECTION DETECTION:
(15) Disposable thermometers
FOR HYGIENE and SANITATION:
(3) SaniZide surface sanitizer spray (4 oz)
(6) Biohazard bags
(15) Hand sanitizer solution (4 oz)
(15) Tissue pack
FOR SECURE STORAGE:
Packed in a watertight, tamper–evident bucket.
Dimensions:
15'' x 13.5'' x 13''
Weight:
11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- DEGREE Degree Men Deodorant Invisible Solid Extreme Blast 2.7 oz., PK12 (26560)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 8 oz., PK12 (6351-12PK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- FIRST AID ONLY Replacement Pockets, 9 in. H, 8 Pockets (M5061)
- Lifesecure First Aid Kits