Shop All First Aid Kits
Lifesecure
10-Person Extended Support Kit
Mfr # 10110
Zoro # G304935906
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11"
- Material Various
- Width 14.25"
- Depth 5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifesecure
- MFR # 10110
- Zoro # G304935906
- UPC # 852186001162
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11" |
Width | 14.25" |
Depth | 5" |
Overall Length | 12 |
Details
Material | Various |
Color | White |
Item | Emergency Kit |
Description
This survival kit is an essential companion kit to the “10–Person OFFICE EMERGENCY KIT (10100)”. It is designed using U.S. Government recommendations to meet the needs of small offices and work groups in the event that a severe emergency or disaster lasts beyond a few hours. Each survival kit provides emergency supplies for 24 hours of emergency support for 10 people: emergency instructions, water and food (both with 5–year shelf life and U.S. Coast Guard approval), emergency thermal blankets for warmth/shelter and 12–hour light sticks for instant, long– lasting light without batteries.FOR HYDRATION:
(20) 4. oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved]
FOR NUTRITION:
(4) 2400–calorie food bars—containing a total of 108 individual 200 calorie servings [5 year shelf life – U.S. Coast Guard approved]
FOR PERSONAL WARMTH & SHELTER:
(10) emergency thermal blankets
FOR LIGHT:
(5) 12–hour light sticks
FOR COMPACT STORAGE AND EASY CARRYING:
Packed in durable, stackable box with foldable carrying handle
Dimensions:
14.25” x 5” x 11”
Weight:
12 lbs.
(20) 4. oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved]
FOR NUTRITION:
(4) 2400–calorie food bars—containing a total of 108 individual 200 calorie servings [5 year shelf life – U.S. Coast Guard approved]
FOR PERSONAL WARMTH & SHELTER:
(10) emergency thermal blankets
FOR LIGHT:
(5) 12–hour light sticks
FOR COMPACT STORAGE AND EASY CARRYING:
Packed in durable, stackable box with foldable carrying handle
Dimensions:
14.25” x 5” x 11”
Weight:
12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- INVACARE Item Stem Bearing for E and J (TAGRP165003PK)
- DR.STITCH Training Sutures with Thread, Nylon, 3/0 (DS-0006)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10100)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- LIFESECURE Emergency Medical Kit, Bulk, 260 Pcs. (31500)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- LIFESECURE Group Emergency Survival Kit, Nylon Case (10850)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- FIRST AID ONLY Standards Upgrade Kit, 2pcs, 4x1 (91365)
- Lifesecure First Aid Kits