Shop All Exercise Equipment
Lifeline Fitness
Hex Rubber Dumbbell, 10lbs
Mfr # LLHRD10
Zoro # G111678829
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifeline Fitness
- MFR # LLHRD10
- Zoro # G111678829
- UPC # 816142018533
- Country of Origin China
- Category Exercise Equipment
Description
Protect the floors in your gym or home with these durable rubber-covered dumbbells designed for weight training, cross training workouts, HIIT, and general fitness. Dumbbells are great for evening out strength imbalances, improving coordination, and activating more muscle fibers in comparison to bars, and these have ergonomic handles that are slightly thicker in the center to prevent hand fatigue. The hex design not only comes in handy for plank-push up-row exercises but also means these bars do not roll-eliminating a potential safety hazard. These high-quality, affordable dumbbells are classically styled and durable. The Lifeline Hex Rubber Dumbbells are available in weights from 5 lb. to 50 lb. in 5 lb. increments. The triple knurled chrome handles are ergonomically designed for a secure, comfortable grip and the rubber over-molded heads protect both your floor and the dumbbells while diminishing noise. The heads are secured to the handles with high pressure and heat to provide a strong, stable joint. Handle Dimensions: 5-10 lb. Dumbbells have 28 mm diameter handles and 15 lb. and greater have 34 mm diameter handles. The handle length between heads is 130 mm for all weight levels. Available Weights: 5 lb., 10 lb., 15 lb., 20 lb., 25 lb., 30 lb., 35 lb., 40 lb., 45 lb., and 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Toro 56-2390-03 345-462 (345-462)
- AIC REPLACEMENT PARTS L-100 Rubber Insert Fits L100 & AL100 L-Type Jaw Couplings (L100NBR)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- LIFELINE FITNESS KETTLEBELL - 24KG (LLKB24)
- LIFELINE FITNESS Hex Rubber Dumbbell, 30lbs (LLHRD30)
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH3)
- LIFELINE FITNESS KETTLEBELL - 16KG (LLKB16)
- LIFELINE FITNESS Hex Rubber Dumbbell, 25lbs (LLHRD25)
- LIFELINE FITNESS Jungle Gym XT (LLJGXT)
- STEADFAST Weighted Jump Rope - 4lb. Blue (ST113044)
- Lifeline Fitness Exercise Equipment