Lifeline LLPW Power Wheel; Black
Mfr # LLPW
Zoro # G103866142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifeline First Aid
- MFR # LLPW
- Zoro # G103866142
- UPC # 816142014610
- Country of Origin China
- Category Exercise Equipment
Description
The Lifeline Power Wheel challenges the muscles of the core and hips like no other. Performing traditional rollouts target not only the abs, but force the chest, back, shoulders and arms to provide increased muscle tension which brings increases of strength and muscle density. Using the wheel foot rests and stirrups while in a supine position fire the glutes and hamstrings to another level. When using in the plank position the entire body is required to perform throughout the piking movement. The unique design enables the user to perform the power wheel crawl, which tests the body’s level of muscular endurance, aerobic conditioning and mental toughness. A great workout finisher or enough for an entire day’s training.
Features- Challenge your core, obliques and glutes
- Intense tool to Improve strength & balance
- Patented functional design with heavy duty construction
- Resistance Training Tools & Cables, Lifeline Functional, Bodyweight & Strength Training
- Color: Black
- Weight: 6.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Adjustable 2Way Pulsating Sprinkler (130319)
- CAMCO TABLE, ADIRONDACK STYLE QUICK FOLDING, PLASTIC, SM, TAUPE (51883)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-12X12)
- AMES 48 Manure Fork Handle (2018600)
- LIFELINE FIRST AID Lifeline LLVRTKPLUS Variable Resistance Training Kit - 120 lbs (LLVRTKPLUS)
- LIFELINE FIRST AID 16 in. R8 Chest Expander, Green - 80 lbs - Set of 3 (LLCX-R8)
- LIFELINE FIRST AID Athletic Quick Puncher (PER4MQP)
- LIFELINE FIRST AID Lifeline LLAWA Ankle & Wrist Attachment (LLAWA)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- LIFELINE FIRST AID Lifeline LLJGXT-MM Metal Wall Mounts for Jungle Gym XT (LLJGXT-MM)
- CANDO INTERNATIONAL Cando 10-5226 Low Powder Exercise Band - 50 Yards - Silver - XX-Heavy (1215072)
- Lifeline First Aid Exercise Equipment