Shop All Handheld Flashlights
Life+Gear
Red Emergency Search Light, AAA, 300lm
Mfr # AA35-60538-RED
Zoro # G7303182
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 300
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Red
- Run Time on High Setting 1 hr. 15 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # AA35-60538-RED
- Zoro # G7303182
- UPC # 00819671013321
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 300 |
Number of Batteries | 3 |
Body Color | Red |
Run Time on High Setting | 1 hr. 15 min. |
Flashlight Body Material | Aluminum |
Flashlight Grouping Type | Emergency Flashlight |
Item | Emergency Search Light |
Includes | (3) AAA Batteries |
Lumens | 300 |
Description
Search Light,300 Lumens,Emergency Signal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- LIFE+GEAR Flashlight, Glow, 80 Lumens, Red, LED (LG141)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LIFE+GEAR LED Stormproof Signal Light, 120lm (BA38-60633-RED)
- LIFE+GEAR LED Zoom Focus Flashlight, 160lm (LG09-60589-SA4)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- NITECORE TM28 Tiny Monster 6000 Lumen QuadRay Flashlight (TM28)
- Life+Gear Handheld Flashlights