Shop All Lanterns
Life+Gear
Mini Adventure Lantern
Mfr # 41-3973
Zoro # G902676577
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material ABS
- Flashlight Battery Type AAA
- Run Time on High Setting 18h
- Length 4.89
- Application Bright, lightweight and simple to use. Compact sized Light for Household uses, backpack travel and campsites, tents and table-top illumination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.89 |
Width | 3.21 |
Height | 7.66 |
Details
Flashlight Body Material | ABS |
Flashlight Battery Type | AAA |
Run Time on High Setting | 18h |
Application | Bright, lightweight and simple to use. Compact sized Light for Household uses, backpack travel and campsites, tents and table-top illumination |
Maximum Lumens Output | 50 |
Switch Type | Push Button |
Color | Clear/Yellow |
Weight | 0.27 |
Features | 3 function Utility Light; Area lantern, red, and red SOS safety modes; A collapsible double-hook hang loop; Includes rechargeable batteries. |
Description
Mini Adventure Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- SATCO 14W T8 LED 4 ft. 50K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39916)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- FLEMING SUPPLY Fleming Supply 6 LED Camping Lantern - Solar and Dynamo Powered (804628NRK)
- DORCY Floating 100-Lumen Lantern (41-2079)
- NEBO Poppy LED ABS Pop-Up Lantern AA, Gray (3805967)
- DIAMOND VISIONS 220 lm Assorted LED Extendable Lantern (08-1910)
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- LITEZALL Pull Up Lantern with Built-In Fan (LA-POPFAN-4)
- Life+Gear Lanterns