Shop All Handheld Flashlights
Life+Gear
LED Stormproof Signal Light, 120lm
Mfr # BA38-60633-RED
Zoro # G7303243
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 120
- Lamp Type Led
- Length 3.8"
- Includes (4) AA batteries
- Lumens 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # BA38-60633-RED
- Zoro # G7303243
- UPC # 00819671014816
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 3.8" |
Details
Maximum Lumens Output | 120 |
Lamp Type | Led |
Item | Stormproof Signal Light |
Includes | (4) AA batteries |
Lumens | 120 |
Description
Signal Light,Stormproof,LED,120 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- LIFE+GEAR LED Zoom Focus Flashlight, 160lm (LG09-60589-SA4)
- LIFE+GEAR Flashlight, Glow, 80 Lumens, Red, LED (LG141)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- Life+Gear Handheld Flashlights