Shop All Handheld Flashlights
Life+Gear
LED Stormproof Path Light, 150lm
Mfr # BA38-60634-RED
Zoro # G7303167
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 150
- Lamp Type Led
- Lumens 150
- Includes (4) AA batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Life+Gear
- MFR # BA38-60634-RED
- Zoro # G7303167
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 150 |
Lamp Type | Led |
Item | Stormproof Path Light |
Lumens | 150 |
Includes | (4) AA batteries |
Description
Path Light,Stormproof,LED,150 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- ILC Replacement for Light Bulb / Lamp 100a/cl-220v replacement light bulb lamp (100A/CL-220V LIGHT BULB / LAMP)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- LIFE+GEAR LED Zoom Focus Flashlight, 160lm (LG09-60589-SA4)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- LIFE+GEAR LED Stormproof Signal Light, 120lm (BA38-60633-RED)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- Life+Gear Handheld Flashlights