Shop All Handheld Flashlights
Life+Gear
LED Stormproof Crank Light, 30lm
Mfr # LG38-60675-RED
Zoro # G7303219
original price:
$18.95
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Includes Batteries
- Lumens 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # LG38-60675-RED
- Zoro # G7303219
- Country of Origin China
- Category Handheld Flashlights
Details
Lamp Type | Led |
Includes | Batteries |
Lumens | 30 |
Item | Stormproof Crank Light |
Description
Crank Light,Stormproof,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- FEIT ELECTRIC OM60-830-LED-4 Dimmable LED Bulb - (3516317)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- LIFE+GEAR Flashlight, Glow, 80 Lumens, Red, LED (LG141)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- Life+Gear Handheld Flashlights