Shop All Mini and Specialty Flashlights
Life+Gear
Flashlight, Glow Stick, Red, LED
Mfr # LG115
Zoro # G7303261
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size LR44
- Lumens 8
- Body Color Red
- Maximum Lumens Output 8
- Run Time on High Setting 20 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # LG115
- Zoro # G7303261
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | LR44 |
Details
Lumens | 8 |
Body Color | Red |
Maximum Lumens Output | 8 |
Run Time on High Setting | 20 hr. |
Includes | Batteries |
Item | Flashlight,Glow Stick,Red,LED |
Description
Flashlight,Glow Stick,Red,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- FULHAM Ballast, Electronic, 3 Lamp, Aluminum (WHSG3-UNV-T8-IS)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- PRIME-LINE EverBrite LED Book Light, 8 Lumen, Plastic Construction, Clamp-On Base 1 Set (E101022)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- STREAMLIGHT STYLUS PRO USB (SR66139)
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- Life+Gear Mini and Specialty Flashlights