Shop All Mini and Specialty Flashlights
Life+Gear
Flashlight, Glow Stick Blue, LED,
Mfr # LG116
Zoro # G7303313
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size LR44
- Lumens 8
- Body Color Blue
- Includes (3) Button Cell Batteries
- Maximum Lumens Output 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # LG116
- Zoro # G7303313
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | LR44 |
Details
Lumens | 8 |
Body Color | Blue |
Includes | (3) Button Cell Batteries |
Maximum Lumens Output | 8 |
Run Time on High Setting | 20 hr. |
Item | Flashlight,Glow Stick Blue,LED, |
Description
Flashlight,Glow Stick Blue,LED,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- LIFE+GEAR Flashlight, Glow, Mini, Red, LED (LG124)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- MILWAUKEE TOOL Rechargeable 250L Penlight with Laser (2010R)
- DIAMOND VISIONS Bicycle LED Flashlight Plastic (LED-0166)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- DORCY Penlight, 100 Lumens, LED (41-1218)
- Life+Gear Mini and Specialty Flashlights