Shop All Handheld Flashlights
Life+Gear
Flashlight, Glow, 80 Lumens, Red, LED
Mfr # LG141
Zoro # G7303298
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/4"
- Lumens 80
- Includes Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # LG141
- Zoro # G7303298
- UPC # 00790678003464
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 2-3/4" |
Details
Lumens | 80 |
Includes | Batteries |
Item | Flashlight,Glow,80 Lumens,Red,LED |
Description
Flashlight,Glow,80 Lumens,Red,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- LIFE+GEAR Glow 12 lm Red LED Flashlight AA Battery (LG141)
- LIFE+GEAR FLASHLIGHT LED GLOW 200H (LG124)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- RAYOVAC LED Flashlight, (3) AAA (ROVDIY3AAA1)
- FENIX LIGHTING Black Rechargeable 18650, 1,000 lm lm (PD40R)
- DORCY Yellow Led 125 lm (41-2522)
- Life+Gear Handheld Flashlights