Shop All Headlamps
Life+Gear
300 Lumen Rechargeable Headlamp
Mfr # 41-3919
Zoro # G102676568
original price:
$17.95
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time on High Setting 1h 30m
- Color Black
- Maximum Lumens Output 300
- Flashlight Battery Type Lithium Rechargeable
- Length 5.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.48 |
Width | 2.69 |
Height | 6.48 |
Details
Run Time on High Setting | 1h 30m |
Color | Black |
Maximum Lumens Output | 300 |
Flashlight Battery Type | Lithium Rechargeable |
Beam Distance | 259 m |
Material | ABS |
Switch Type | Push Button |
Application | Household, Professional, Outdoors, Safety |
Features | 300L TYPE C USB Rechargeable Headlamp; USB Rechargeable with Lithium Ion Battery; Includes Type-C USB Charge cord; Weather resistant with an 1.5 hour charge time; Red night vision mode - Built in Power level Indicator. |
Weight | 0.26 |
Description
300 Lumen Rechargeable Headlamp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 25-Pack (LR34194-25PK)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14308)
- DORCY Motion LED Headlight, 200 Lumens (41-2104)
- BAYCO MULTI FUNCTION WATERPROOF LED HEADLAMP (BYNSP-4604B)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- LEDLENSER Ledlenser MH7 blue, 600 Lumens (880542)
- Life+Gear Headlamps