Shop All Lanterns
Life+Gear
2200 Lumen Rechargeable Lantern & Emergency Powerbank
Mfr # 41-3992
Zoro # G402676572
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material ABS
- Flashlight Battery Type Lithium Rechargeable
- Run Time on High Setting 3h
- Length 4.64
- Application Bright, lightweight and simple to use. Compact sized Light for Household uses, backpack travel and campsites, tents and table-top illumination.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4.64 |
Width | 4.76 |
Height | 7.53 |
Details
Flashlight Body Material | ABS |
Flashlight Battery Type | Lithium Rechargeable |
Run Time on High Setting | 3h |
Application | Bright, lightweight and simple to use. Compact sized Light for Household uses, backpack travel and campsites, tents and table-top illumination. |
Color | Green/Clear |
Switch Type | Push Button |
Maximum Lumens Output | 2200 |
Weight | 1.41 |
Features | High, Med, and Low Modes and RED Safety Solid, Flash Modes; Battery Power Level Indicator; 4000mAh Li-Ion Rechargeable Battery; Up to 14 hour run time on low; USB Rechargeable - Cable included. |
Description
2200 Lumen Rechargeable Lantern & Emergency Powerbank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 100116 (10-0116)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- COLEMAN Rugged XL 700L LED Lantern (2000020936)
- LITEZALL Mini Lantern with Integrated Tool Kit (LA-TOOLKIT-4/8)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BL)
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- 21ST CENTURY 21St Century Product L27PB Mason Jar Burner; Polish Brass (L27PB)
- Life+Gear Lanterns