Shop All First Aid Kits
Life+Gear
116PC First Aid Soft Pack PDQ
Mfr # 41-3806
Zoro # G102676575
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Content Listing SURVIVAL 1 - Poncho 1 - Survival thermal blanket 1 - Razor blade 4 - Safety pins 1 - Scissors 1 - Sewing kit 1 - Paracord, 4m 10 - Water purification tablets LIGHTING 1 - Flashlight + 2 AA batteries 1 - Flint 1 - Fire striker STORAGE 1 - First aid bag FIRST AID 1 - Abdominal pad 5 - Adhesive bandage, extra large 4 - Adhesive bandage, for fingertips 4 - Adhesive bandage, for knuckles 25 - Adhesive bandage, standard size 10 - Alcohol prep pads 5 - Povidone-Iodine prep pad 6 - Antiseptic cleansing wipes 6 - Butterfly closure strips 1 - Cold compress, disposable 100g 10 - Cotton tip applicators 4 - Sting relief pads 2 - Triangular bandages 1 - Vinyl gloves, disposable 1 - Elastic conforming bandage 6 x 4cm 1 - First aid tape 3 - Gauze pads, sterile 7.5 CM x 7.5 cm 1 - Moleskin 1 - Metal tweezers 1 - Buckle tourniquet.
- Height 8.08
- Material Various
- Width 4.2
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life+Gear
- MFR # 41-3806
- Zoro # G102676575
- UPC # 35355438062
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 8.08 |
Width | 4.2 |
Length | 5.9 |
Details
Includes | Content Listing SURVIVAL 1 - Poncho 1 - Survival thermal blanket 1 - Razor blade 4 - Safety pins 1 - Scissors 1 - Sewing kit 1 - Paracord, 4m 10 - Water purification tablets LIGHTING 1 - Flashlight + 2 AA batteries 1 - Flint 1 - Fire striker STORAGE 1 - First aid bag FIRST AID 1 - Abdominal pad 5 - Adhesive bandage, extra large 4 - Adhesive bandage, for fingertips 4 - Adhesive bandage, for knuckles 25 - Adhesive bandage, standard size 10 - Alcohol prep pads 5 - Povidone-Iodine prep pad 6 - Antiseptic cleansing wipes 6 - Butterfly closure strips 1 - Cold compress, disposable 100g 10 - Cotton tip applicators 4 - Sting relief pads 2 - Triangular bandages 1 - Vinyl gloves, disposable 1 - Elastic conforming bandage 6 x 4cm 1 - First aid tape 3 - Gauze pads, sterile 7.5 CM x 7.5 cm 1 - Moleskin 1 - Metal tweezers 1 - Buckle tourniquet. |
Material | Various |
Color | Red/Black |
Features | MOLLE Attachment option; Survival Items - blanket, poncho, flashlight and flint with fire striker included; First Aid Kit – scissors and tourniquet included; Compact Grab & Go Design. |
Application | First Aid; Survival; Camping; Outdoors |
Net Weight | 1.54 |
Description
116PC First Aid Soft Pack PDQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B. BRAUN Three Way Discofix Stopcock w/ Luer Slip, 0.26 mL Priming volume (455991EA)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- A2Z SCILAB Hollow Handle Hygiene Dental 10mm Mouth Inspection Mirror #000 (A2Z-ZR635)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- LIFE+GEAR First Aid Survival Kit, Waterproof, 130 Pcs., 130 pcs. (41-3820)
- LIFE+GEAR First Aid and Survival Essentials Tin (41-3803)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- MY MEDIC MyFAK Standard Gray (MM-KIT-U-MED-GRY-STN-V2)
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (IWK-HA.69.000)
- Life+Gear First Aid Kits