Shop All Reusable Water Bottles
Lifefactory
Lifefactory 344941 22 oz Classic Cap Watter Bottle - Desert Rose
Mfr # 344941
Zoro # G203922564
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifefactory
- MFR # 344941
- Zoro # G203922564
- UPC # 814943022988
- Country of Origin China
- Category Reusable Water Bottles
Description
The glass water bottle with classic cap is, well, a classic. It is a simple screw cap that just plain works. A glass water bottle paired with a cap - traditional and timeless. Ideal for children, juicing and smoothies. It is the favorite cap for those that prefer to drink direct from a wide mouth. The handle can be clipped to bags and the cap seals with a twist.
Specifications- Color: Desert Rose
- Capacity: 22 oz
- Weight: 1.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Impact Sprinkler Head, 20 to 50 psi (25PJDA-C)
- CAMCO RV SCREEN DOOR CROSS BAR, BLACK HANDLES (42183)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- BETTER BILT PRODUCTS Trellis System for Climbing Plants (20X66 LARGE TRELLIS)
- NALGENE Wide Mouth Easy Sipper - Yellow (341475)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle (Purple) (F4100PU6)
- DISNEY Mickey & Minnie Mouse Flip Top Water Bottle (802355)
- THERMOS 16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle with Spout Lid (Raspberry) (GP4040RS6)
- BAKEBETTER Commun Cup Filler Squeeze Bottle (BA166624)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- BLACKCANYON GEAR Black Canyon Outfitters Bullet Bottle 25-Ounce Insulated Water Bottle Brass Cartridge (BRASSBUL)
- Lifefactory Reusable Water Bottles