Shop All Push Pull Latches
Life Saver
Mortise Lockset, Paddleset, Storeroom
Mfr # 5PDEW/32D
Zoro # G4808614
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Paddle
- Lockset Function Storeroom
- Style 5PD Push/Pull
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life Saver
- MFR # 5PDEW/32D
- Zoro # G4808614
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 1/4 in |
Description
Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, Round Ring Type, 11 in Ring Size, Silver (79111)
- ATTWOOD MARINE Stainless Gas Spring 8MM Rod 15" Extended; 9.5" Compressed; 20 LB (ST33-20-5)
- GLARO Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin (D1SA)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- SDC Latch Retraction Kit (LR100DMK)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- GLOBAL DOOR CONTROLS Storefront Door Push Paddle in Aluminum (TH1100-PUSH-AL)
- SDC Latch Retraction Kit (LR100DXK)
- Life Saver Push Pull Latches