Shop All Push Pull Latches
Life Saver
Mortise Lockset, Paddleset, Passage
Mfr # 5PDN/32D
Zoro # G2800668
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Paddle
- Lockset Function Passage
- Location Type Healthcare
- Required Door Thickness 1-3/4 in
- Keyway Type Marks C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life Saver
- MFR # 5PDN/32D
- Zoro # G2800668
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 1/4 in |
Description
Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- SURE-LOC HARDWARE Sure-Loc Hardware Floor Stop, Flat Black (DS-FL1 FBL)
- DALTILE Daltile Artigiano 3 X 6 Wall Bullnose in Florentine Gates (AR99S43691P)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- Life Saver Door Locks and Deadbolts