Shop All Push Pull Latches
Life Saver
Mortise Lockset, Paddleset, Grd. 1
Mfr # 5PDGL/32D
Zoro # G2800878
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Paddle
- Lockset Function Institution
- Required Door Thickness 1-3/4 in
- Keyway Type Marks C
- Series 5PD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life Saver
- MFR # 5PDGL/32D
- Zoro # G2800878
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 1/4 in |
Description
Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Institution, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- PRIME-LINE Hinge#1 Garage Door Heavyduty (GD 52104)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- REV-A-SHELF Rev-A-Shelf - 33 inch Wood Spice Drawer Insert (4SDI-36-1)
- SDC Latch Retraction Kit (LR100DMK)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- SCHLAGE Lock Hospital Push/Pull Latch (HL6-5 626 L A)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- Life Saver Door Lever Locksets