Shop All Push Pull Latches
Life Saver
Mortise Lockset, Paddleset, Dormitory
Mfr # 5PDFS/32D
Zoro # G2800817
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Paddle
- Lockset Function Dormitory
- Required Door Thickness 1-3/4 in
- Keyway Type Marks C
- Series 5PD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life Saver
- MFR # 5PDFS/32D
- Zoro # G2800817
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 1/4 in |
Description
Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Dormitory, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- LOCKLY Lockly: Secure PLUS Latch Satin Nickel (LCK-PGD628FSN)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction, White (Single Pack) (MP4220-1)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- SDC Latch Retraction Kit (LR100ARK)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL69000RK26D (HL69000RK26D)
- Life Saver Door Locks and Deadbolts