Shop All Push Pull Latches
Life Saver
Mortise Lockset, Paddleset, Apartment
Mfr # 5PDG/32D
Zoro # G2800765
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Paddle
- Lockset Function Entrance
- Required Door Thickness 1-3/4 in
- Keyway Type Marks C
- Series 5PD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life Saver
- MFR # 5PDG/32D
- Zoro # G2800765
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 1/4 in |
Description
Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Entrance, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Pivot Bar-Double Sided Die Cast Window Pivot Bar Typically Traco (020-40)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL69000RK26D (HL69000RK26D)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- Life Saver Door Lever Locksets