Shop All Emergency Oxygen
This Product is Discontinued
Life
CPR Mask, Child/Adult, Bag, One-Way Valve (Discontinued)
Mfr # #LIFE-100-B
Zoro # G6767031
This Product is Discontinued
Key Features
- Width 2 1/2 in
- Includes One-Way Valve In A Nylon Zip Bag with Belt Loop
- Case Material Nylon
- Green Environmental Attribute Does not Contain Formaldehyde
- Size Child/Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life
- MFR # #LIFE-100-B
- Zoro # G6767031
- Country of Origin United States
- Category Emergency Oxygen
Dimensions
Width | 2 1/2 in |
Size | Child/Adult |
Length | 4 in |
Height | 5 1/2 in |
Details
Item | CPR Mask |
Includes | One-Way Valve In A Nylon Zip Bag with Belt Loop |
Case Material | Nylon |
Green Environmental Attribute | Does not Contain Formaldehyde |
People Served | 1 |
Case Type | Belt Pouch |
Kit Type | CPR |
Case Color | White |
Disposable | Yes |
Industry Type | Healthcare |
Number of Components | 3 |
Description
CPR Mask, Size Child/Adult, Kit Type CPR, Number of Components 3, 1 People Served, Case Type Belt Pouch, Case Material Nylon, Case Color White, Disposable Yes, Height 5 1/2 in, Length 4 in, Width 2 1/2 in, Includes One-Way Valve In A Nylon Zip Bag with Belt Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.