Shop All Emergency Oxygen
This Product is Discontinued
Life
Aluminum Oxygen Cylinder, Size E (Discontinued)
Mfr # LIFE-E-870T
Zoro # G4749071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 4 in
- Cylinder Refillable/Recyclable
- For Use With Mfr No. LIFE-EMS-025-3 or LIFE-EMS-025-1
- Includes Cylinder, Valve
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Life
- MFR # LIFE-E-870T
- Zoro # G4749071
- Country of Origin Unknown
- Category Emergency Oxygen
Dimensions
Length | 4 in |
Width | 4 in |
Height | 29 in |
Details
Item | E Size Oxygen Cylinder - Empty |
Cylinder | Refillable/Recyclable |
For Use With | Mfr No. LIFE-EMS-025-3 or LIFE-EMS-025-1 |
Includes | Cylinder, Valve |
Material | Aluminum |
Capacity | 680 L |
Standards | FDA, DOT, CGA |
Industry Type | Healthcare |
Accessory Type | E Size Oxygen Cylinder - Empty |
Description
E Size Oxygen Cylinder - Empty, Capacity 680 L, Material Aluminum, Length 4 in, Width 4 in, Height 29 in, For Use With Mfr No. LIFE-EMS-025-3 or LIFE-EMS-025-1, Cylinder Refillable/Recyclable, Standards FDA, DOT, CGA, Includes Cylinder, Valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.